Shop All HDMI Cables
Panduit
Hdmi 2.0 Type A Female/Female Cat
Mfr # NKHDMIIW
Zoro # G904860233
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.65 in
- Standards RoHS Compliant; CE Compliant
- Color White
- Overall Width 0.65
- Height 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKHDMIIW
- Zoro # G904860233
- UPC # 7498320644
- Country of Origin Costa Rica
- Category HDMI Cables
Dimensions
Width | 0.65 in |
Overall Width | 0.65 |
Height | 0.88 in |
Depth | 1.09 in |
Overall Height | 0.88 |
Details
Standards | RoHS Compliant; CE Compliant |
Color | White |
Material | ABS |
Description
NetKey HDMI 2.0 Type A female to female category 2 coupler module. Off White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- SPRAYWAY Aerosol Duster, Net 10 Oz. (SW805)
- PROSKIT IPhone Repair Kit, 6pc (PK-9110)
- BATTERY CLERK AJC® Leoch DJW12-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-4.5)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- PANDUIT HDMI Coupler Module, Mini-Com, White (CMHDMIWH)
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- PANDUIT HDMI Coupler Module, Mini-Com, Off White (CMHDMIIW)
- TRIPP LITE HDMI Cable, Gold, 6 ft., Black (P568-006)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- PYLE 6 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD6)
- Panduit HDMI Cables