Shop All Safety & Disconnect Switch Accessories
Panduit
Hasp, 1.50" dia., Tabs, Rd
Mfr # PSL-1.5
Zoro # G0412603
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Color Red
- Product Type Hasp
- Number of Locks 6
- Jaw Diameter (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-1.5
- Zoro # G0412603
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Jaw Diameter (In.) | 1.5 |
Overall Width (In.) | 1.5 |
Overall Length (In.) | 5.17 |
Overall Length | 5.17 in |
Width | 1.5 in |
Details
Item | Hasp,1.50" dia.,Tabs,Rd |
Material | Zinc-Plated Steel |
Color | Red |
Product Type | Hasp |
Number of Locks | 6 |
Finish | PVC |
Product Class | Lockout Tagout |
Description
Hasp,1.50 In. dia.,Tabs,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-250-EC)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G447)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K36)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- SQUARE D Operating Mechanism Handle (9421LHP48)
- Panduit Switches