Shop All Wire Management Tools
Panduit
Harness Wrap, 1"x100 ft, White
Mfr # PW100F-C
Zoro # G0790708
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With PWT100 Tool
- Length 100 ft
- Material Polyethylene
- Overall Length 30.5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW100F-C
- Zoro # G0790708
- UPC # 7498334475
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Overall Length (ft.) | 100 |
Nominal Diameter (In.) | 1 |
Maximum Bundle Diameter (In.) | 1.13 |
Overall Length (m) | 30.5 |
Minimum Bundle Diameter (mm) | 20.6 |
Maximum Bundle Diameter (mm) | 28.6 |
Nominal Diameter (mm) | 25.4 |
Minimum Bundle Diameter (In.) | 0.81 |
Description
Harness Wrap,1"x100 ft,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 3 Pole, 120/240V AC (QOB310)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F72D)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 (PRT5EH-Q0)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- Panduit Wire Management Tools