Shop All Wire Management Tools
Panduit
Harness Wrap, 0.75"x100 ft, White
Mfr # PW75F-C
Zoro # G0790787
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With PWT75 Tool
- Material Polyethylene
- Application Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time
- Minimum Bundle Diameter (In.) 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW75F-C
- Zoro # G0790787
- UPC # 7498398580
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Minimum Bundle Diameter (In.) | 0.55 |
Nominal Diameter (mm) | 19.1 |
Nominal Diameter (In.) | 0.75 |
Maximum Bundle Diameter (mm) | 20.6 |
Minimum Bundle Diameter (mm) | 14 |
Maximum Bundle Diameter (In.) | 0.81 |
Overall Length (ft.) | 100 |
Overall Length (m) | 30.5 |
Depth | 100 ft |
Overall Length | 30.5 m |
Description
Harness Wrap,0.75 In.x100 ft,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 20 A (LC1DT20BL)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- D-LINE Cable Tidy Units, Black (CTULGEB/SW)
- Panduit Wire Management Tools