Shop All Wire Management Tools
Panduit
Harness Wrap, 0.50"x250 ft, Black
Mfr # PW75FR-C20Y
Zoro # G0790732
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With PWT75 Tool
- Length 100 ft
- Material Flame Retardant Polyethylene
- Application Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PW75FR-C20Y
- Zoro # G0790732
- UPC # 7498310792
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Overall Length (m) | 30.5 |
Minimum Bundle Diameter (In.) | 0.55 |
Minimum Bundle Diameter (mm) | 14 |
Nominal Diameter (In.) | 0.75 |
Maximum Bundle Diameter (mm) | 20.6 |
Overall Length (ft.) | 100 |
Nominal Diameter (mm) | 19.1 |
Maximum Bundle Diameter (In.) | 0.81 |
Description
Harness Wrap,0.50 In.x250 ft,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 8 in D (CSD16208LG)
- GARDNER BENDER Wire Connector, Push-In, 2-Port, PK100 (10-PC2)
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- OK INDUSTRIES Wire Wrapping Tool, 22 to 24 AWG (HW-UW-224INS)
- Panduit Wire Management Tools