Shop All Wire Management Tools
Panduit
Harness Wrap, 0.50"x200 ft, White
Mfr # PW50F-T
Zoro # G0790769
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With PWT50 Tool
- Material Polyethylene
- Flammability Rating UL94-HB
- Overall Length (ft.) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW50F-T
- Zoro # G0790769
- UPC # 7498398578
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Overall Length (ft.) | 200 |
Minimum Bundle Diameter (In.) | 0.43 |
Nominal Diameter (In.) | 0.5 |
Nominal Diameter (mm) | 12.7 |
Minimum Bundle Diameter (mm) | 10.9 |
Maximum Bundle Diameter (mm) | 14 |
Overall Length (m) | 61 |
Maximum Bundle Diameter (In.) | 0.55 |
Depth | 200 ft |
Overall Length | 61 m |
Description
Harness Wrap,0.50 In.x200 ft,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121206CHQTSS)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- Panduit Wire Management Tools