Shop All Cable Supports
Panduit
Harness Spring Wire, 6", PK10
Mfr # PBSC6-X
Zoro # G0780847
product price: $70.15
/pk 10, $7.02/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Thickness 0.035"
- Indoor/Outdoor Indoor
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PBSC6-X
- Zoro # G0780847
- UPC # 7498372502
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.44" |
Length | 6" |
Height | 0.44 in |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 0.44 |
Overall Length (In.) | 6 |
Overall Length (mm) | 152.4 |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 11.2 |
Overall Length | 6 in |
Details
Item | Harness Spring Wire,6",PK10 |
Color | Black |
Material | Steel |
Thickness | 0.035" |
Indoor/Outdoor | Indoor |
Basic Material | Metal |
Application | 1) Harness Board Spring and Spring Holder holds Wire Ends Secure while Harness is being Fabricated, 2) Wires simply pull out from Spring when Harness is Removed |
Hole Spacing (mm) | 152.4 |
Hole Spacing (In.) | 6 |
Mount Method | Spring Holder |
Product Type | Spring Wire Breakout System |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Harness Spring Wire,6 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 250V AC/DC Volt Rating (21038)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- Panduit Cable Supports