Shop All Cable Supports
Panduit
Harness Spring Wire, 3", PK10
Mfr # PBSC3-X
Zoro # G0780871
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 0.44"
- Indoor/Outdoor Indoor
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PBSC3-X
- Zoro # G0780871
- UPC # 7498372501
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.44" |
Length | 3" |
Height | 0.44 in |
Overall Length (mm) | 76.2 |
Overall Length (In.) | 3 |
Overall Height (In.) | 0.44 |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 11.2 |
Overall Width (In.) | 0.44 |
Overall Length | 3 in |
Details
Item | Harness Spring Wire,3",PK10 |
Color | Black |
Material | Steel |
Indoor/Outdoor | Indoor |
Basic Material | Metal |
Thickness | 0.035" |
For Use With | SHH3-S8-X |
Mount Method | Screw |
Hole Spacing (mm) | 76.2 |
Environment | Indoor |
Application | 1) Harness Board Spring and Spring Holder holds Wire Ends Secure while Harness is being Fabricated, 2) Wires simply pull out from Spring when Harness is Removed |
Hole Spacing (In.) | 3 |
Product Type | Spring Wire Breakout System |
Product Class | Wire Routing, Management & Protection |
Description
Harness Spring Wire,3 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO/2NC, 30mm (9001KS11FBH2)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- Panduit Cable Supports