Shop All Cable Supports
Panduit
Harness Replacement Elastic Band, PK10, Width: 1/4"
Mfr # RER1.25E-X
Zoro # G0790942
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Indoor/Outdoor Indoor
- Basic Material Plastic
- Length 6.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RER1.25E-X
- Zoro # G0790942
- UPC # 7498361086
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 6.35" |
Width | 1/4" |
Height | 2.86 in |
Overall Length (In.) | 1.18 |
Screw Size | #6 |
Maximum Bundle Diameter (mm) | 31.8 |
Overall Length (mm) | 30 |
Overall Width (mm) | 41.7 |
Overall Width (In.) | 1.64 |
Maximum Bundle Diameter (In.) | 1.25 |
Overall Height (In.) | 2.86 |
Overall Height (mm) | 72.6 |
Overall Length | 1.18 in |
Details
Item | Harness Replacement Elastic Band,,PK10 |
Color | Black |
Material | Nylon |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Environment | Indoor |
Product Type | Harness Board Accessory |
Mount Method | Two #6 (M3) Screws |
For Use With | QB Components - QB-BASE175-Q, QB-S6-500-C and QB-RERBASE-X |
Application | Suitable for 1.25" Maximum Bundle Capacity |
Product Class | Wire Routing, Management & Protection |
Description
Harness Replacement Elastic Band,,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang White Toggle Wall Plate (P1W)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- Panduit Cable Supports