Shop All Cable Supports
Panduit
Harness Replacement Elastic Band, PK10, Length: 4.3"
Mfr # RER.75E-X
Zoro # G0790951
product price: $31.59
/pk 10, $3.16/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 1/4"
- Basic Material Plastic
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RER.75E-X
- Zoro # G0790951
- UPC # 7498361085
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1/4" |
Length | 4.3" |
Height | 2.21 in |
Overall Length (mm) | 30 |
Overall Height (In.) | 2.21 |
Overall Width (In.) | 1.12 |
Maximum Bundle Diameter (mm) | 19 |
Overall Length (In.) | 1.18 |
Overall Width (mm) | 28.4 |
Screw Size | #6 |
Overall Height (mm) | 56.1 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Length | 1.18 in |
Details
Item | Harness Replacement Elastic Band,,PK10 |
Color | Black |
Material | Nylon |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Application | Suitable for 0.75" Maximum Bundle Capacity |
Environment | Indoor |
Product Type | Harness Board Accessory |
Mount Method | Two #6 (M3) Screws |
For Use With | QB Components - QB-BASE175-Q, QB-S6-500-C and QB-RERBASE-X |
Product Class | Wire Routing, Management & Protection |
Description
Harness Replacement Elastic Band,,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- RACO Ground Clamp, Conduit Size 1 1/4 to 2 In (2505)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- Panduit Cable Supports