Shop All Cable Supports
Panduit
Harness Elastic Retainer, No.6 Screw, PK10, Width: 1.13"
Mfr # RER2.0-S6-X
Zoro # G0790918
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Material Nylon 6.6
- Basic Material Plastic
- Width 1.13"
- Length 2-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RER2.0-S6-X
- Zoro # G0790918
- UPC # 7498328339
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 1.13" |
Length | 2-13/16" |
Height | 3.94 in |
Overall Length | 1.31 in |
Screw Size | #6 |
Overall Length (In.) | 1.31 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Height (In.) | 3.94 |
Overall Length (mm) | 33.3 |
Overall Width (mm) | 71.4 |
Overall Height (mm) | 100.2 |
Maximum Bundle Diameter (In.) | 2 |
Overall Width (In.) | 2.81 |
Description
Harness Elastic Retainer,No.6 Screw,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P, Screw Terminal (HBL2735SW)
- RACO Electrical Box, Box Accessory, Plaster Ears (961)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (2438D)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- Panduit Cable Supports