Shop All Cable Supports
Panduit
Harness Elastic Retainer, No.6 Screw, PK10
Mfr # RER.75-S6-X
Zoro # G0790909
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Nylon 6.6
- Length 1-1/8"
- Width 1-3/16"
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RER.75-S6-X
- Zoro # G0790909
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1-1/8" |
Width | 1-3/16" |
Height | 2.21" |
Overall Length (In.) | 1.12 |
Overall Height (In.) | 2.21 |
Maximum Bundle Diameter (mm) | 19 |
Overall Length (mm) | 28.4 |
Overall Width (In.) | 1.12 |
Maximum Bundle Diameter (In.) | 0.75 |
Screw Size | #6 (M3) |
Overall Width (mm) | 28.4 |
Overall Height (mm) | 56.1 |
Depth | 1.18" |
Overall Length | 1.18 in |
Description
Harness Elastic Retainer,No.6 Screw,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 350A, 700V AC, Non-Indicating (A70QS350-4)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S14FG-TA)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- Panduit Cable Supports