Shop All Cable Supports
Panduit
Harness Corner Post, 0.75" Bdle, No.8, PK10
Mfr # CPL.75-S8-X
Zoro # G0764613
product price: $55.69
/pk 10, $5.57/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Application 1) Designed to Pre-Form Tight Bundles at Harness Corners and Breakouts 2) Top Arm Rotates Upward for Easy Removal of Completed Harness
- Overall Length 1.52 in
- For Use With Harness Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPL.75-S8-X
- Zoro # G0764613
- UPC # 7498361099
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length | 1.52 in |
Width | 0.88" |
Height | 1.08" |
Length | 1.52" |
Overall Length (In.) | 1.52 |
Overall Height (mm) | 27.4 |
Maximum Bundle Diameter (mm) | 19 |
Overall Length (mm) | 38.6 |
Maximum Bundle Diameter (In.) | 0.75 |
Screw Size | #8 (M4) |
Overall Width (In.) | 0.88 |
Overall Height (In.) | 1.08 |
Overall Width (mm) | 22.4 |
Details
Item | Harness Corner Post,0.75" Bdle,No.8,PK10 |
Color | Black |
Material | Nylon 6.6 |
Application | 1) Designed to Pre-Form Tight Bundles at Harness Corners and Breakouts 2) Top Arm Rotates Upward for Easy Removal of Completed Harness |
For Use With | Harness Corner |
Product Type | Harness Corner Post |
Environment | Indoor |
Product Name | Harness Corner Post, .75" (19.1mm) Bundle, #8 Screw (M4), Low, Black. |
Cable Manager Type | Harness Corner Post |
Product Color | Black |
Product Class | Wire Routing, Management & Protection |
Description
Harness Corner Post,0.75 In. Bdle,No.8,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, Straight, Gray (4721)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- Panduit Cable Supports