Shop All Cable Clamps & Clips
Panduit
Harness Clip Edge Mount, .24" - .47" (5.
Mfr # HCME06A12-M130
Zoro # G3036734
product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.55 in
- Height 0.7 in
- Overall Length 0.72 in
- Application Vertical and Horizontal Loading Configurations with Integral "Spring" Holds Wire Bundles Tightly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HCME06A12-M130
- Zoro # G3036734
- UPC # 7498373556
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Width | 0.55 in |
Height | 0.7 in |
Overall Length | 0.72 in |
Overall Width (In.) | 0.55 |
Overall Width (mm) | 14 |
Mounting Hole Diameter (mm) | 11 |
Maximum Bundle Diameter (In.) | 0.35 |
Maximum Bundle Diameter (mm) | 9 |
Mounting Hole Diameter (In.) | 0.43 |
Overall Height (mm) | 18 |
Overall Length (In.) | 0.72 |
Overall Length (mm) | 18.3 |
Overall Height (In.) | 0.7 |
Details
Color | Black |
Application | Vertical and Horizontal Loading Configurations with Integral "Spring" Holds Wire Bundles Tightly |
Mount Method | Edge Clip |
Maximum Compatible Panel Thickness (mm) | 1.2 |
Maximum Compatible Panel Thickness (In.) | 0.04 |
Product Type | Wire Clip |
Resistance Properties | Weather Resistant |
Environment | Indoor/Outdoor |
Body Material | Acetal |
Product Class | Wire Routing, Management & Protection |
Description
Harness Clip Edge Mount, .24" - .47" (5.9mm - 12.5mm) Bundle Range, Acetal HS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/2In (PLG-150)
- LISLE DIGITAL MULTI METER CAT III (LI82600)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATM-5ID)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- Panduit Cable Clamps & Clips