Shop All Cable Supports
Panduit
Harness Board Spring Holder For PBSC3, 6
Mfr # SHH3-S8-X
Zoro # G3147465
product price: $154.99
/pk 10, $15.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6.6
- Width 0.53 in
- Height 1.3 in
- Application 1) Harness Board Spring and Spring Holder holds Wire Ends Secure while Harness is being Fabricated, 2) Wires simply pull out from Spring when Harness is Removed
- For Use With PBSC3-X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SHH3-S8-X
- Zoro # G3147465
- UPC # 7498361110
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.53 in |
Height | 1.3 in |
Overall Length | 6.85 in |
Overall Width (In.) | 0.53 |
Overall Length (mm) | 174 |
Overall Width (mm) | 13.4 |
Overall Length (In.) | 6.85 |
Overall Height (In.) | 1.3 |
Overall Height (mm) | 33 |
Details
Material | Nylon 6.6 |
Application | 1) Harness Board Spring and Spring Holder holds Wire Ends Secure while Harness is being Fabricated, 2) Wires simply pull out from Spring when Harness is Removed |
For Use With | PBSC3-X |
Mount Method | Screw |
Hole Spacing (mm) | 174 |
Environment | Indoor |
Product Type | Spring Wire Breakout System |
Hole Spacing (In.) | 6.8 |
Product Class | Wire Routing, Management & Protection |
Description
Harness Board Spring Holder For PBSC3, 6.8" (172.7mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.125)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPS-RK-250SP)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SB/50)
- Panduit Cable Supports