Shop All Cable Supports
Panduit
Harness Board Nail, 2", PK200
Mfr # HBN2-T
Zoro # G0768201
product price: $168.99
/pk 200, $0.84/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application Provides easy routing and forming of wires
- Overall Height (mm) 67.56
- Overall Width (In.) 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HBN2-T
- Zoro # G0768201
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Height (mm) | 67.56 |
Overall Width (In.) | 2.36 |
Maximum Bundle Diameter (In.) | 0.09 |
Overall Length (In.) | 2 |
Overall Length (mm) | 50.8 |
Overall Height (In.) | 2.66 |
Overall Width (mm) | 0.093 |
Maximum Bundle Diameter (mm) | 2.4 |
Overall Length | 2 in |
Details
Item | Harness Board Nail,2",PK200 |
Color | Silver |
Material | Steel |
Application | Provides easy routing and forming of wires |
Finish/Coating | Nickel-Plated |
For Use With | Wire Harness Boards (or for use in Quick-Build™) |
Environment | Indoor |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Description
Harness Board Nail,2 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- TRIPP LITE Cat6(a) Cable, Shielded (STP), Blue, 1ft (N262-001-BL)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- Panduit Cable Supports