Shop All Cable Supports
Panduit
Harness Board Nail, 1.5", PK200
Mfr # HBN1.5-T
Zoro # G0768253
product price: $132.99
/pk 200, $0.66/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application Provides easy routing and forming of wires
- For Use With Wire Harness Boards (or for use in Quick-Build™)
- Overall Length (mm) 38.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HBN1.5-T
- Zoro # G0768253
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length (mm) | 38.1 |
Overall Width (In.) | 2.13 |
Maximum Bundle Diameter (In.) | 0.08 |
Overall Height (mm) | 54.86 |
Overall Length (In.) | 1.5 |
Overall Width (mm) | 0.084 |
Maximum Bundle Diameter (mm) | 2.1 |
Overall Height (In.) | 1.65 |
Overall Length | 1.5 in |
Details
Item | Harness Board Nail,1.5",PK200 |
Color | Silver |
Material | Steel |
Application | Provides easy routing and forming of wires |
For Use With | Wire Harness Boards (or for use in Quick-Build™) |
Environment | Indoor |
Product Type | Harness Board Accessories |
Finish/Coating | Nickel-Plated |
Product Class | Harness Board Fixtures |
Description
Harness Board Nail,1.5 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Hirschmann (300L-3-2-15/230-8)
- BALLUFF MAGNETIC FIELD 10-30V-DC OTHER SENSOR (BMF00C4)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- MERSEN Semiconductor Fuse, Fast-Acting, 5A, 600V AC, Non-Indicating (A60Q5-2)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- Panduit Cable Supports