Shop All Cable Supports
Panduit
Harness Board Nail, 1", PK200
Mfr # HBN1-T
Zoro # G0768159
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application Provides easy routing and forming of wires
- For Use With Wire
- Note 1) Speed Routing of Wires 2) Uniform Driving Depth is Insured by a Collar Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HBN1-T
- Zoro # G0768159
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Width (In.) | 0.075 |
Overall Width (mm) | 1.905 |
Overall Height (In.) | 1.65 |
Overall Height (mm) | 41.91 |
Overall Length | 1 inch |
Details
Item | Harness Board Nail,1",PK200 |
Color | Silver |
Material | Steel |
Application | Provides easy routing and forming of wires |
For Use With | Wire |
Note | 1) Speed Routing of Wires 2) Uniform Driving Depth is Insured by a Collar Stop |
Finish/Coating | Nickel-Plated |
Product Type | Harness Board Accessories |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Harness Board Nail,1 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEE9)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC50RB-L20)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- Panduit Cable Supports