Shop All Raceway Fittings
Panduit
Hanging Box, Power, Gry, 1-Gang, PK10
Mfr # T70HB-X
Zoro # G0423541
product price: $74.09
/pk 10, $7.41/ea
$74.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color International Gray
- For Use With T-70 Raceway
- Material PVC
- Width 1.5"
- Height 4.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70HB-X
- Zoro # G0423541
- UPC # 7498363136
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.5" |
Height | 4.1" |
Overall Length | 0.1 m |
Overall Length (m) | 0.1 |
Overall Width (In.) | 1.49 |
Overall Height (mm) | 103.9 |
Overall Length (ft.) | 0.2 |
Overall Height (In.) | 4.09 |
Overall Width (mm) | 37.8 |
Details
Item | Hanging Box,Power,Gry,1-Gang,PK10 |
Color | International Gray |
For Use With | T-70 Raceway |
Material | PVC |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center „¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Raceway Type | Low Voltage |
Mount Method | Screw-On |
Product Type | Faceplate |
Fitting Type | Insert |
Product Line | Pan-Way |
Product Material | Polyvinyl Chloride (PVC) |
Product Name | Pan-Way T70HB-X Mounting Box |
Product Color | International Gray |
Product Class | Wire Routing, Management & Protection |
Description
Hanging Box,Power,Gry,1-Gang,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- ABB Miniature Circuit Breaker, SU202 Series 6A, 2 Pole, 400/440V AC, K Curve (SU202M-K6)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- Panduit Raceways