Shop All Wire Strippers & Crimpers
Panduit
Hand Crimpers
Mfr # CT-1201
Zoro # G511248417
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Semi-Automatic
- Tool Weight 0.99 lb
- Tool Length 7 5/8 in
- Ratcheting Mechanism Yes
- Crimping Capacity - Copper Lug 5 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-1201
- Zoro # G511248417
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Tool Length | 7 5/8 in |
Maximum Compatible Wire Size | 5 AWG |
Minimum Compatible Wire Size | 28 AWG |
Details
Features | Semi-Automatic |
Tool Weight | 0.99 lb |
Item | Crimper |
Ratcheting Mechanism | Yes |
Crimping Capacity - Copper Lug | 5 AWG |
Maximum Crimping Capacity - Copper Lug | 5 AWG |
Maximum Crimping Capacity | 5 AWG |
Compatible Cable Type | Copper Cable |
Includes Crimping Die | Yes |
Replacement Die Part Number | CD-1201 |
Crimper Style | Controlled Cycle Crimping Tool |
Minimum Crimping Capacity | 28 AWG |
Compatible Terminal Type | Square Crimp |
Crimping Capacity | 28 to 5 AWG |
Replaceable Die | Yes |
Minimum Crimping Capacity - Copper Lug | 28 AWG |
Description
Crimper, Crimper Style Controlled Cycle Crimping Tool, Crimping Capacity 28 to 5 AWG, Compatible Terminal Type Square Crimp, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 5 AWG, Tool Length 7 5/8 in, Crimping Capacity - Copper Lug 5 AWG, Features Semi-Automatic, Compatible Cable Type Copper Cable, Includes Crimping Die Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Jumbo Metric Wrench Set, 24-32mm, 9 pcs. (819)
- J.W. WINCO GN565.1-26-132-EL Cabinet U-Handle (565.1-26-132-EL)
- K-TOOL INTERNATIONAL Pin 1.375"/35Mm (For All Impact Sockets In Set 39100) (KTI39003)
- BIG HORN 5-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11503)
- PANDUIT Metal Indenting Machine (MIM187)
- PANDUIT Hand Crimpers (CT-1200)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- PANDUIT 10 7/8 in Crimper 8 to 1 AWG (CT-1700)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- Panduit Wire Strippers & Crimpers