Shop All Cable Ties
Panduit
H, Ltie, Cinch, 12l, .75w, Bl, PK10
Mfr # HLC3S-X0
Zoro # G0414030
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Color Black
- Width 0.75
- Tensile Strength 222 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HLC3S-X0
- Zoro # G0414030
- Country of Origin Mexico
- Category Cable Ties
Dimensions
Length | 12 |
Width | 0.75 |
Max. Bundle Dia. | 3 in |
Depth | 12" |
Overall Length | 12 in |
Details
Color | Black |
Item | H,Ltie,Cinch,12l,.75w,Bl,PK10 |
Tensile Strength | 222 lb |
Material | Nylon |
Temp. Range | -56 to 93°C |
Indoor/Outdoor | Indoor |
Thickness | 0.1 in |
Application | General Purpose |
Hook and Loop Type | Hook-and-Loop |
Product Color | Black |
Product Material | Nylon |
Product Type | Cable Tying |
Product Name | Tak-Ty HLC Series Hook and Loop Cable Tie |
Product Line | Tak-Ty |
Cable Manager Type | Cable Tie |
Additional Information | Locking Style: Hook and Loop |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
H,Ltie,Cinch,12l,.75w,Bl,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67433)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Left Key, 30mm (9001KS11K1H13)
- PANDUIT 7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000 (PLT2S-M3)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- Panduit Cable Ties