Shop All Group Lock Box
Panduit
Group Lockout Box, Steel, Red
Mfr # PSL-GLBN
Zoro # G4028459
original price:
$73.00
10% off
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Steel
- Maximum Number of Padlocks 13
- Overall Height 6-45/64 in
- Overall Width 9 7/64 in
- Overall Depth 3 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSL-GLBN
- Zoro # G4028459
- UPC # 7498311797
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 6-45/64 in |
Overall Width | 9 7/64 in |
Overall Depth | 3 39/64 in |
Details
Item | Group Lockout Box |
Box Material | Steel |
Maximum Number of Padlocks | 13 |
Box Color | Red |
Wall Mounting | No |
Portable | Yes |
Legend | Lock Box |
Lockout Visibility | No |
Number of Key Hooks | 0 |
Description
Sliding lid group lock box (Manufactured)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Cylinder Do Not Use, Pk25 (RPT35)
- SHOWA Chemical Resistant Gloves, L, Cotton, PVC (620L-09)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- MCR SAFETY Cut Gloves, M, Green/Blk, APG, PR (9672APGM)
- BRADY Group Lockout Box, 13 Locks Max, Red (51171)
- BRADY Lock Box, Steel, 10 1/2 in W (152730)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- NMC Group Lockbox (GLB01)
- BRADY Group Lockout Box, 9 in H, Red (175462)
- MASTER LOCK Master Lock Group Lock Box, Latch Tight, Portable Or Wall Mount, Red (503RED)
- MASTER LOCK MasterLock Group Lock Box With Key Window, Red, (S600)
- Panduit Lockout Tagout