Shop All Conduit Fittings
Panduit
Grounding Washer Kit, 3/8" Stud, PK100
Mfr # RGW-100-1Y
Zoro # G0791030
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Finish Zinc Plated
- Includes 100 Washers, 5cc Anti-Oxidant Paste
- Application Telecom/Data Center
- Product Type Rack Accessory Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGW-100-1Y
- Zoro # G0791030
- UPC # 7498360915
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Green |
Finish | Zinc Plated |
Item | Grounding Washer Kit,3/8" Stud,PK100 |
Includes | 100 Washers, 5cc Anti-Oxidant Paste |
Application | Telecom/Data Center |
Product Type | Rack Accessory Kit |
Product Color | Green |
Product Material | Zinc |
Package Contents | 100 x Washers, 5cc anti- oxidant paste |
Product Name | StructuredGround Bonding Washer |
Product Class | Grounding & Bonding |
Description
Grounding Washer Kit,3/8 In. Stud,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- SQUARE D Molded Case Circuit Breaker, HGA Series 30A, 3 Pole, 600V AC (HGA36030)
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PROFESSIONAL PLASTICS Duct Spacer Base 3.000 X 3.000, Item# 4030-30 [Case] (FABDUCTSPACER4030-30-CS190-PC)
- RACO Reducing Washer, 3" to 1-1/2" Conduit Sz (1385)
- RACO Insulating Bushing, 2-1/2", Plastic (1410)
- RACO Compression Connector, 2-7/64" L (2915RT)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4550I)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- Panduit Conduit Fittings