Shop All Ground Rods & Clamps
Panduit
Grounding Universal Beam Clamp, 4/0 - 6
Mfr # GUBC4/0-6
Zoro # G2798445
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.9 in
- Width 1.65 in
- Application Utility/Ground Grid
- Overall Length 2.75 in
- Standards Met cULus Listed - 467, rated for copper conductor #6 SOL -4/0 STR; DB rated (suitable for direct burial in earth or concrete)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GUBC4/0-6
- Zoro # G2798445
- UPC # 61305625517
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Height | 1.9 in |
Width | 1.65 in |
Overall Length | 2.75 in |
Overall Height (mm) | 48.3 |
Overall Width (In.) | 1.65 |
Overall Width (mm) | 41.9 |
Overall Length (mm) | 69.9 |
Overall Length (In.) | 2.75 |
Overall Height (In.) | 1.9 |
Details
Application | Utility/Ground Grid |
Standards Met | cULus Listed - 467, rated for copper conductor #6 SOL -4/0 STR; DB rated (suitable for direct burial in earth or concrete) |
Stud Hole Spacing (mm) | 12.7 |
Product Type | Beam Grounding Clamp |
Stud Hole Spacing (In.) | 0.5 |
Product Class | Grounding & Bonding |
Description
Grounding Universal Beam Clamp, 4/0 - 6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 2.00 In Hole dia., SS (AS150SS)
- GAMPAK SPACER ELECT BOX 1/2""MTL (49207)
- BURNDY Mechanical Conn, Splice/Reducer, 2 Cond (AMS500)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-3-EC)
- Panduit Ground Rods & Clamps