Shop All Ground Rods & Clamps
Panduit
Grounding Strip Kit, Various
Mfr # RGS134B-1
Zoro # G6963914
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Wire Included No
- Type Cabinet/Rack
- Material Copper
- Standards C22.2 No.41-14, TIA-607-C and BICSI 002, UL 467
- Grounding Bar Length 78 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGS134B-1
- Zoro # G6963914
- UPC # 074983788415
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Grounding Bar Length | 78 11/16 in |
Grounding Bar Width | 1 in |
Grounding Bar Holes and Size | No Bar |
Details
Item - Grounding Connector | Grounding Strip Kit |
Item | Grounding Strip Kit |
Ground Wire Included | No |
Type | Cabinet/Rack |
Material | Copper |
Standards | C22.2 No.41-14, TIA-607-C and BICSI 002, UL 467 |
Material - Grounding Connector | Tin-Plated Copper |
Grounding Bar Thickness | 1/32 in |
Description/Special Features | Automatically Creates the Necessary Bonds When Installed |
Includes | 78.65 in x 0.67 in x 0.05 in Strip, Grounding Sticker, (3) Cage Nut Bonding Studs, (3) Strip Clips, (8) #12-24 Bonding Nuts, 0.16 oz Antioxidant |
Material of Construction | Various |
For Use With | Telecom/Data Center |
Description
Grounding Strip Kit, Material Copper, Description/Special Features Automatically Creates the Necessary Bonds When Installed, For Use With Telecom/Data Center, Grounding Bar Holes and Size No Bar, Grounding Bar Length 78 11/16 in, Grounding Bar Thickness 1/32 in, Grounding Bar Width 1 in, Ground Wire Included No, Includes 78.65 in x 0.67 in x 0.05 in Strip, Grounding Sticker, (3) Cage Nut Bonding Studs, (3) Strip Clips, (8) #12-24 Bonding Nuts, 0.16 oz Antioxidant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/8-R)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Clear (HS380-CL)
- PANDUIT Bronze Service Post Connector, #10 SOL-# (SP2-2L-C)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Braided Strap, One-Hole, 8", Non-Ins (BS100845U)
- PANDUIT Bonding Screw, Green, #10-32, PK100 (RGTBS1032G-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- NVENT ERICO Pointed End Ground Rod, 5/8 in Dia, 8 ft L, Copper Bonded Steel (615880)
- Panduit Ground Rods & Clamps