Shop All Ground Rods & Clamps
Panduit
Grounding Strip Kit, Various
Mfr # RGS134-1Y
Zoro # G6675584
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Wire Included No
- Type Cabinet/Rack
- Material Copper
- Grounding Bar Length 78 21/32 in
- Standards CSA, UL 467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGS134-1Y
- Zoro # G6675584
- UPC # 074983608713
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Grounding Bar Length | 78 21/32 in |
Grounding Bar Width | 1 in |
Grounding Bar Holes and Size | No Bar |
Details
Item | Grounding Strip Kit |
Item - Grounding Connector | Grounding Strip Kit |
Ground Wire Included | No |
Type | Cabinet/Rack |
Material | Copper |
Standards | CSA, UL 467 |
Material - Grounding Connector | Tin-Plated Copper |
Grounding Bar Thickness | 1/16 in |
Material of Construction | Various |
Includes | 78.65 in x 0.67 in x 0.05 in Strip, Grounding Sticker, (3) #12-24 x 1/2 in Thread-Forming Screws, (3) M6 x 12mm Thread-Forming Screws, 0.16 oz Antioxidant |
Description/Special Features | Automatically Creates the Necessary Bonds When Installed |
For Use With | Threaded Rail Fasteners |
Description
Grounding Strip Kit, Material Copper, Description/Special Features Automatically Creates the Necessary Bonds When Installed, For Use With Threaded Rail Fasteners, Grounding Bar Holes and Size No Bar, Grounding Bar Length 78 21/32 in, Grounding Bar Thickness 1/16 in, Grounding Bar Width 1 in, Ground Wire Included No, Includes 78.65 in x 0.67 in x 0.05 in Strip, Grounding Sticker, (3) #12-24 x 1/2 in Thread-Forming Screws, (3) M6 x 12mm Thread-Forming Screws, 0.16 oz Antioxidant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- WIREMOLD Service Pole, 2-3/4in., Steel (30TP-4V)
- ENM Hour Meter, Electrical, Flange Mounting (T51E52)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA9)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- Panduit Ground Rods & Clamps