Shop All Ground Rods & Clamps
Panduit
Grounding Strip Kit, Various
Mfr # RGS134-10-1Y
Zoro # G2997386
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cabinet/Rack
- Ground Wire Included No
- Material Copper
- Standards C22.2 No.41-24, TIA-607-C and BICSI 002, UL 467
- Grounding Bar Length 78 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGS134-10-1Y
- Zoro # G2997386
- UPC # 074983608720
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Grounding Bar Length | 78 21/32 in |
Grounding Bar Width | 1 in |
Grounding Bar Holes and Size | No Bar |
Details
Item | Grounding Strip Kit |
Item - Grounding Connector | Grounding Strip Kit |
Type | Cabinet/Rack |
Ground Wire Included | No |
Material | Copper |
Standards | C22.2 No.41-24, TIA-607-C and BICSI 002, UL 467 |
Material - Grounding Connector | Tin-Plated Copper |
Grounding Bar Thickness | 1/16 in |
Description/Special Features | Automatically Creates the Necessary Bonds When Installed |
Includes | (10) 78.65 in x 0.67 in x 0.05 in Strips, (10) Grounding Stickers, (30) #12-24 x 1/2 in Thread-Forming Screws, (30) M6 x 12mm Thread-Forming Screws, 0.16 oz Antioxidant |
Material of Construction | Various |
For Use With | Threaded Rail Fasteners |
Description
Grounding Strip Kit, Material Copper, Description/Special Features Automatically Creates the Necessary Bonds When Installed, For Use With Threaded Rail Fasteners, Grounding Bar Holes and Size No Bar, Grounding Bar Length 78 21/32 in, Grounding Bar Thickness 1/16 in, Grounding Bar Width 1 in, Ground Wire Included No, Includes (10) 78.65 in x 0.67 in x 0.05 in Strips, (10) Grounding Stickers, (30) #12-24 x 1/2 in Thread-Forming Screws, (30) M6 x 12mm Thread-Forming Screws, 0.16 oz Antioxidant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- Panduit Ground Rods & Clamps