Shop All Ground Rods & Clamps
Panduit
Grounding Strip Kit, Ten, 78.65" (2m) Le
Mfr # RGS134B-10-1
Zoro # G2756086
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.67 in
- Includes Ten grounding strips; 78.70" (2m) length; .67" (17mm) width; .03" (.76mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers, 30 cage nut bonding studs, 80 #12-24 bonding nuts and 30 strip clips.
- Application Telecom/Data Center
- Overall Length 78.7 in
- Product Type Grounding Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGS134B-10-1
- Zoro # G2756086
- UPC # 7498379855
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Width | 0.67 in |
Overall Length | 78.7 in |
Overall Length (In.) | 78.7 |
Overall Width (mm) | 17.1 |
Overall Width (In.) | 0.67 |
Details
Includes | Ten grounding strips; 78.70" (2m) length; .67" (17mm) width; .03" (.76mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers, 30 cage nut bonding studs, 80 #12-24 bonding nuts and 30 strip clips. |
Application | Telecom/Data Center |
Product Type | Grounding Kit |
Overall Thickness (mm) | 0.8 |
Overall Thickness (In.) | 0.03 |
Standards Met | TIA-607-C and BICSI 002 Meets the requirements of common referenced industry standards, UL 467, C22.2 No.41-26 |
Product Name | Grounding Kit |
Package Contents | 10 x grounding strips; 78.70" (2m) length; .67" (17mm) width; .03" (.76mm) thickness; provided with .16 oz. (5cc) of antioxidant, 10 x Grounding stickers, 30 x Cage nut bonding studs, 80 x #12-24 bonding nuts, 30 x Strip clips |
Product Class | Grounding & Bonding |
Description
Grounding Strip Kit, Ten, 78.65" (2m) Length, 45 RU, Cage Nut Rail Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA9)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-120A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- Panduit Ground Rods & Clamps