Shop All Ground Rods & Clamps
Panduit
Grounding Strip Kit, Ten, 73.40" (1.9m) Length, 42 RU, RGS13442-10-1
Mfr # RGS13442-10-1
Zoro # G2757556
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.67 in
- Includes Ten grounding strips; 73.40" (1.9m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers and 30 each #12-24 x 1/2" and M6 x 12mm thread-forming screws.
- Application Telecom/Data Center
- Overall Length 73.4 in
- Product Type Grounding Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGS13442-10-1
- Zoro # G2757556
- UPC # 7498380325
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Width | 0.67 in |
Overall Length | 73.4 in |
Overall Length (In.) | 73.4 |
Overall Width (In.) | 0.67 |
Overall Width (mm) | 17.1 |
Details
Includes | Ten grounding strips; 73.40" (1.9m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers and 30 each #12-24 x 1/2" and M6 x 12mm thread-forming screws. |
Application | Telecom/Data Center |
Product Type | Grounding Kit |
Standards Met | TIA-607-C and BICSI 002 Meets the requirements of common referenced industry standards, UL 467, C22.2 No.41-28 |
Overall Thickness (In.) | 0.05 |
Overall Thickness (mm) | 1.3 |
Product Class | Grounding & Bonding |
Description
Grounding Strip Kit,Ten, 73.40" (1.9m) Length, 42 RU, Threaded Rail Fasteners
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- Panduit Ground Rods & Clamps