Shop All Ground Rods & Clamps
Panduit
Grounding Strip Kit, One, 89.15" (2.3m) Length, 51 RU, RGS13451-1
Mfr # RGS13451-1
Zoro # G2771790
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 89.2"
- Width 0.7"
- Includes Grounding strip; 89.15" (2.3m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, one grounding sticker and three each #12-24 x 1/2" and M6 x 12mm thread-forming screws.
- Application Telecom/Data Center
- Overall Length 89.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGS13451-1
- Zoro # G2771790
- UPC # 7498380270
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 89.2" |
Width | 0.7" |
Overall Length | 89.15 in |
Overall Width (In.) | 0.67 |
Overall Length (mm) | 2264.41 |
Overall Length (In.) | 89.15 |
Overall Width (mm) | 17.01 |
Details
Includes | Grounding strip; 89.15" (2.3m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, one grounding sticker and three each #12-24 x 1/2" and M6 x 12mm thread-forming screws. |
Application | Telecom/Data Center |
Thickness | 50 mil |
Product Type | Grounding Kit |
Overall Thickness (In.) | 0.05 |
Number of Rack Units | 51 |
Standards Met | TIA-607-C and BICSI 002 Meets the requirements of common referenced industry standards, UL 467, C22.2 No.41-18 |
Overall Thickness (mm) | 1.27 |
Product Line | StructuredGround |
Additional Information | Application: Telecom/Data Center, Number of Rack Units: 51 |
Certifications & Standards | TIA-607-C, BICSI 002, UL 467, C22.2 No.41-18 |
Product Name | StructuredGround RGS13451-1 Grounding Bar |
Package Contents | Grounding Strip, 1 x Grounding Sticker, 2 x #12-24 x 1/2" Screws, 3 x M6 x 12mm Thread-forming Screws |
Product Class | Grounding & Bonding |
Description
Grounding Strip Kit, One, 89.15" (2.3m) Length, 51 RU, Threaded Rail Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- SUPERSTRUT Two-Bearing Trolley Assembly (TR292)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- Panduit Ground Rods & Clamps