Shop All Ground Rods & Clamps
Panduit
Grounding Strip Kit, One, 83.95" (2.1m) Length, 48 RU, RGS134B48-1
Mfr # RGS134B48-1
Zoro # G2757084
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.67 in
- Application Telecom/Data Center
- Includes Grounding strip; 83.90" (2.1m) length; .67" (17mm) width; .03" (.76mm) thickness; provided with .16 oz. (5cc) of antioxidant, one grounding sticker, three cage nut bonding studs, eight #12-24 bonding nuts and three strip clips.
- Overall Length 83.9 in
- Overall Width (mm) 17.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGS134B48-1
- Zoro # G2757084
- UPC # 7498380297
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Width | 0.67 in |
Overall Length | 83.9 in |
Overall Width (mm) | 17.1 |
Overall Width (In.) | 0.67 |
Overall Length (In.) | 83.9 |
Details
Application | Telecom/Data Center |
Includes | Grounding strip; 83.90" (2.1m) length; .67" (17mm) width; .03" (.76mm) thickness; provided with .16 oz. (5cc) of antioxidant, one grounding sticker, three cage nut bonding studs, eight #12-24 bonding nuts and three strip clips. |
Overall Thickness (In.) | 0.03 |
Product Type | Grounding Kit |
Overall Thickness (mm) | 0.8 |
Standards Met | TIA-607-C and BICSI 002 Meets the requirements of common referenced industry standards, UL 467, C22.2 No.41-21 |
Product Class | Grounding & Bonding |
Description
Grounding Strip Kit, One, 83.95" (2.1m) Length, 48 RU, Cage Nut Rail Fasteners
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-14-EC)
- Panduit Ground Rods & Clamps