Shop All Ground Rods & Clamps
Panduit
Grounding Strip Kit, One, 73.45" (1.9m) Length, 42 RU, RGS134B42-1
Mfr # RGS134B42-1
Zoro # G2757565
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Telecom/Data Center
- Width 0.67 in
- Includes Grounding strip; 73.40" (1.9m) length; .67" (17mm) width; .03" (.76mm) thickness; provided with .16 oz. (5cc) of antioxidant, one grounding sticker, three cage nut bonding studs, eight #12-24 bonding nuts and three strip clips.
- Overall Length 73.4 in
- Overall Width (In.) 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGS134B42-1
- Zoro # G2757565
- UPC # 7498380288
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Width | 0.67 in |
Overall Length | 73.4 in |
Overall Width (In.) | 0.67 |
Overall Length (In.) | 73.4 |
Overall Width (mm) | 17.1 |
Details
Application | Telecom/Data Center |
Includes | Grounding strip; 73.40" (1.9m) length; .67" (17mm) width; .03" (.76mm) thickness; provided with .16 oz. (5cc) of antioxidant, one grounding sticker, three cage nut bonding studs, eight #12-24 bonding nuts and three strip clips. |
Overall Thickness (mm) | 0.8 |
Overall Thickness (In.) | 0.03 |
Standards Met | TIA-607-C and BICSI 002 Meets the requirements of common referenced industry standards, UL 467, C22.2 No.41-20 |
Product Type | Grounding Kit |
Product Class | Grounding & Bonding |
Description
Grounding Strip Kit, One, 73.45" (1.9m) Length, 42 RU, Cage Nut Rail Fasteners
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1670)
- PANDUIT Bronze Service Post Connector, #10 SOL-# (SP2-2L-C)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- Panduit Ground Rods & Clamps