Shop All Ground Rods & Clamps
Panduit
Grounding Rod Clamp, 10-2 AWG
Mfr # GRC2-58-TL
Zoro # G0767888
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.6"
- Material Bronze
- Height 1.3"
- Width 0.7"
- Application Utility/Ground Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GRC2-58-TL
- Zoro # G0767888
- UPC # 7498364691
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Length | 0.6" |
Height | 1.3" |
Width | 0.7" |
Overall Length | 0.64 in |
Overall Length (mm) | 16.3 |
Hex Size (mm) | 12.7 |
Minimum Compatible Conductor Size (AWG STR) | 10 |
Maximum Compatible Conductor Size (AWG STR) | 2 |
Hex Size (In.) | 44928 |
Overall Length (In.) | 0.64 |
Overall Height (In.) | 1.34 |
Overall Height (mm) | 34 |
Overall Width (In.) | 0.69 |
Overall Width (mm) | 17.5 |
Details
Item | Grounding Rod Clamp,10-2 AWG |
Material | Bronze |
Application | Utility/Ground Grid |
Standards Met | cULus 467 Listed, DB Rated |
Product Type | Grounding Clamp |
Product Material | Phosphor Bronze |
Application/Usage | Earthing |
Product Name | Ground Clamp |
Product Class | Grounding & Bonding |
Description
Grounding Rod Clamp,10-2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- MELTRIC 63-38047 INLET (63-38047)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- Panduit Ground Rods & Clamps