Shop All Circuit Breaker & Panelboard Accessories
Panduit
Grounding Kit for Modular Panels
Mfr # PGKE
Zoro # G2792608
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #10 AWG
- Length 8
- Color Green/Yellow
- Application Control Panel
- Product Name Grounding Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PGKE
- Zoro # G2792608
- UPC # 7498364404
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #10 AWG |
Length | 8 |
Overall Length | 8 in |
Details
Item | Panel Bonding Jumper |
Color | Green/Yellow |
Application | Control Panel |
Product Name | Grounding Kit |
Product Material | Copper |
Product Type | Grounding Kit |
Product Class | Grounding & Bonding |
Description
Grounding Kit for Modular Panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 8 in D (CSD24128)
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- SQUARE D Cb Toggle Padlocking Device (S32631)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- Panduit Circuit Breaker & Panelboard Accessories