Shop All Ground Rods & Clamps
Panduit
Grounding Clamp, No.6 AWG-250 Kcmil
Mfr # GC-18A-X
Zoro # G0767300
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Utility/Ground Grid
- Width 0.81 in
- Note Not for ground rods, for conduit pipe or water tube sizes 1 1/4 - 1, 1/2 - 2
- Overall Length (mm) 95.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GC-18A-X
- Zoro # G0767300
- UPC # 7498345138
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Width | 0.81 in |
Overall Length (mm) | 95.3 |
Overall Width (In.) | 0.81 |
Overall Width (mm) | 20.6 |
Overall Length (In.) | 3.75 |
Overall Length | 3.75 in |
Details
Item | Grounding Clamp,No.6 AWG-250 Kcmil |
Material | Aluminum |
Application | Utility/Ground Grid |
Note | Not for ground rods, for conduit pipe or water tube sizes 1 1/4 - 1, 1/2 - 2 |
Product Type | Grounding Clamp |
Product Class | Grounding & Bonding |
Description
Grounding Clamp,No.6 AWG-250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Mini, Open, OW1.93In/ 49mm (15-038-075-0-1)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- Panduit Ground Rods & Clamps