Shop All Busways & Bus Plugs
Panduit
GROUNDING BUSBAR KIT, 19" W/ CAGE NUTS, ROHS COMPLIANT
Mfr # RGRB19CN
Zoro # G0973726
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19" Racks that meet EIA-310-D
- Width 1 in
- Depth 19.35 in
- Includes mounting hardware
- Application Telecom/Data Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGRB19CN
- Zoro # G0973726
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Width | 1 in |
Depth | 19.35 in |
Overall Width (In.) | 1 |
Overall Depth (In.) | 19.35 |
Overall Width (mm) | 25 |
Overall Depth (mm) | 491.5 |
Details
Item | Grounding Busbar Kit |
For Use With | 19" Racks that meet EIA-310-D |
Includes | mounting hardware |
Application | Telecom/Data Center |
Product Type | Grounding Bar |
Standards Met | EIA-310, UL 467, CSA C22.2 No 41-13 |
Additional Information | Compliant Standards: CSA , EIA-310-D , RoHS , UL, Rack Size:19", Rack Size (metric):48.3 cm |
Package Contents | RGRB19CN Grounding Bar, 20 x #12-24 x 1/2" Hex Head Screws |
Product Name | RGRB19CN Grounding Bar |
Component | Busbars |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- Panduit Power Distribution