Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, Copper
Mfr # GB4B1028TPI-1
Zoro # G2997587
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Tin-Plated Copper
- For Use With Telecom/Data Center
- Height 2-3/4 in
- Width 4 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GB4B1028TPI-1
- Zoro # G2997587
- UPC # 074983125609
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 4 in |
Depth | 24 in |
Grounding Bar Holes and Size | (10) 3/8 in, (28) 1/4 in |
Grounding Bar Length | 24 in |
Grounding Bar Width | 4 in |
Details
Item | Grounding Busbar |
Material of Construction | Tin-Plated Copper |
For Use With | Telecom/Data Center |
Ground Wire Included | No |
Grounding Bar Thickness | 1/4 in |
Standards | BICSI/TIA-607-C, cULus |
Item - Grounding Connector | Grounding Busbar |
Material - Grounding Connector | Tin-Plated Copper |
Description/Special Features | Busbar Pre-assembled with Brackets and Insulators |
Includes | Panduit GB4B1028TPI-1 Telecom Grounding Busbar |
Material | Copper |
Description
Grounding Busbar, Material Copper, Description/Special Features Busbar Pre-assembled with Brackets and Insulators, For Use With Telecom/Data Center, Grounding Bar Holes and Size (10) 3/8 in, (28) 1/4 in, Grounding Bar Length 24 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 4 in, Ground Wire Included No, Includes Panduit GB4B1028TPI-1 Telecom Grounding Busbar, Standards BICSI/TIA-607-C, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 25A, 250V AC, Indicating (TR25RID)
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A, Reversing: No (LC1D32F7)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- Panduit Power Distribution