Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, BICSI 1/4" X 2" X 24"
Mfr # GB2B0514TPI-1
Zoro # G2753575
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 1/4 in
- Width 2 in
- Depth 24 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GB2B0514TPI-1
- Zoro # G2753575
- UPC # 7498312559
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 1/4 in |
Width | 2 in |
Depth | 24 in |
Length | 24" |
Overall Length (mm) | 609.6 |
Overall Height (mm) | 69.9 |
Overall Width (mm) | 50.8 |
Overall Width (In.) | 2 |
Overall Height (In.) | 2.75 |
Overall Length (In.) | 24 |
Description
Grounding Busbar, BICSI 1/4" X 2" X 24" (6.4mm x 51mm x 610mm)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (27038901)
- TORK Shorting Cap, Turn Lock, Weatherproof (5500)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - White (WL905-10-WHITE)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- NVENT HOFFMAN Telecommunications Ground Bar Kits, 0.25 (DGTB212)
- Panduit Busways & Bus Plugs