Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, 1/4" X 4" X 60" (6.4mm
Mfr # GB4N0034TPI-1
Zoro # G2756174
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 2-3/4 in
- Width 4 in
- Depth 60 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GB4N0034TPI-1
- Zoro # G2756174
- UPC # 7498311053
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 4 in |
Depth | 60 in |
Overall Width (In.) | 4 |
Stud Hole Size (In.) | 0.5 |
Overall Height (In.) | 2.75 |
Overall Height (mm) | 69.9 |
Overall Width (mm) | 101.6 |
Stud Hole Size (mm) | 12.7 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Material | Copper |
Application | Telecom/Data Center |
Finish/Coating | Tin-Plated |
Product Type | Grounding Busbar |
Standards Met | cULus |
Product Class | Grounding & Bonding |
Description
Grounding Busbar, 1/4" X 4" X 60" (6.4mm x 101.6mm x 1524.0mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA (A1014576)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Mal Iron, 2In (UNY200NR)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- Panduit Busways & Bus Plugs