Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, 1/4" X 4" X 36" (6.4mm
Mfr # GB4N0024TPI-1
Zoro # G2758980
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 2-3/4 in
- Width 4 in
- Depth 36 in
- Application Telecom/Data Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GB4N0024TPI-1
- Zoro # G2758980
- UPC # 7498311051
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 4 in |
Depth | 36 in |
Overall Length (mm) | 914.4 |
Stud Hole Size (mm) | 13.46 |
Overall Length (In.) | 36 |
Stud Hole Size (In.) | 0.53 |
Overall Height (In.) | 2.75 |
Overall Height (mm) | 69.9 |
Overall Width (In.) | 4 |
Overall Width (mm) | 101.6 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Application | Telecom/Data Center |
Material | Copper |
Overall Thickness (In.) | 0.25 |
Product Type | Grounding Busbar |
Standards Met | cULus |
Finish/Coating | Tin-Plated |
Overall Thickness (mm) | 6.4 |
Product Class | Grounding & Bonding |
Description
Grounding Busbar, 1/4" X 4" X 36" (6.4mm x 101.6mm x 914.4mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 35A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-35)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYF-50)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- Panduit Power Distribution