Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, 1/4" x 2" x 48" (6.4mm
Mfr # GB2D0044TPI-1
Zoro # G2753785
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 2-3/4 in
- Width 2 in
- Depth 48 in
- Application Telecom/Data Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GB2D0044TPI-1
- Zoro # G2753785
- UPC # 7498311058
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 2 in |
Depth | 48 in |
Stud Hole Size (mm) | 11.1 |
Overall Height (In.) | 2.75 |
Overall Height (mm) | 69.9 |
Overall Width (mm) | 50.8 |
Stud Hole Size (In.) | 0.44 |
Overall Width (In.) | 2 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Application | Telecom/Data Center |
Material | Copper |
Finish/Coating | Tin-Plated |
Standards Met | cULus |
Product Type | Grounding Busbar |
Product Class | Grounding & Bonding |
Description
Grounding Busbar, 1/4" x 2" x 48" (6.4mm x 50.8mm x 1219.2mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000H)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (D222NRB)
- SIGMA ELECTRIC 2 in. CONDUIT NIPPLE (49209)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- Panduit Power Distribution