Shop All Busways & Bus Plugs
Panduit
Grounding Busbar 1/4" X 2" X 24"
Mfr # GB2A18I
Zoro # G3146467
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 1/4 in
- Width 2 in
- Depth 24 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GB2A18I
- Zoro # G3146467
- UPC # 61305628736
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 1/4 in |
Width | 2 in |
Depth | 24 in |
Overall Length | 24 in |
Overall Height (mm) | 80 |
Overall Length (In.) | 24 |
Overall Length (mm) | 106.6 |
Overall Width (mm) | 50.8 |
Stud Hole Size (mm) | 7.1 |
Overall Width (In.) | 2 |
Overall Height (In.) | 3.13 |
Stud Hole Size (In.) | 0.28 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Material | Copper |
Application | Telecom/Data Center |
Finish | Bare Copper |
Product Type | Grounding Busbar |
Standards Met | cULus |
Overall Thickness (mm) | 6.4 |
Overall Thickness (In.) | 0.25 |
Product Class | Grounding & Bonding |
Description
Grounding Busbar 1/4" X 2" X 24"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - White (HS365-S50-WHITE)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- Panduit Busways & Bus Plugs