Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, 1/4" x 2" x 24" (6.4mm
Mfr # GB2D0021TPI-1
Zoro # G2755955
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 2-3/4 in
- Width 2 in
- Depth 24 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GB2D0021TPI-1
- Zoro # G2755955
- UPC # 7498312355
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 2 in |
Depth | 24 in |
Overall Height (mm) | 69.9 |
Overall Height (In.) | 2.75 |
Stud Hole Size (mm) | 11.1 |
Overall Width (In.) | 2 |
Stud Hole Size (In.) | 0.44 |
Overall Width (mm) | 50.8 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Material | Copper |
Application | Telecom/Data Center |
Product Type | Grounding Busbar |
Finish/Coating | Tin-Plated |
Standards Met | cULus |
Product Class | Grounding & Bonding |
Description
Grounding Busbar, 1/4" x 2" x 24" (6.4mm x 50.8mm x 609.6mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1530P)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/8” Diameter – 100' Feet Long – Black (NWL921)
- LEVITON Receptacle (5262-R)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- Panduit Busways & Bus Plugs