Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, 0.25"x2"x36"
Mfr # GB2D0033TPI-1
Zoro # G0767370
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 2-3/4 in
- Width 2 in
- Depth 36 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GB2D0033TPI-1
- Zoro # G0767370
- UPC # 7498311057
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 2 in |
Depth | 36 in |
Stud Hole Size (mm) | 11.1 |
Stud Hole Size (In.) | 0.44 |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 2 |
Overall Height (mm) | 69.9 |
Overall Width (mm) | 50.8 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Material | Copper |
Application | Telecom/Data Center |
Finish/Coating | Tin-Plated |
Product Type | Grounding Busbar |
Standards Met | cULus |
Product Class | Grounding & Bonding |
Description
Grounding Busbar,0.25 In.x2 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- HALEX 3/4 In. Set Screw EMT Conduit Connector, 5PK (26272)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- Panduit Busways & Bus Plugs