Shop All Ground Rods & Clamps
Panduit
Ground Rod Clamp, Steel Zinc Plated
Mfr # GPQC10-1/0
Zoro # G2997535
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type Access Floor
- Wire Size - Grounding 6 AWG Solid to 1/0 AWG Stranded
- Material Steel
- Standards TIA-942 / TIA-607-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPQC10-1/0
- Zoro # G2997535
- UPC # 074983098460
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 6 AWG Solid to 1/0 AWG Stranded |
Conductor Size | 6 Solid to 1/0 Stranded |
Grounding Wire Size | 6 AWG SOL to 1/0 AWG STR |
Overall Height | 3 3/16 in |
Overall Length | 4 3/16 in |
For Maximum Ground Conductor Wire Size | 1/0 AWG STR |
Overall Width | 3 3/8 in |
For Minimum Ground Conductor Wire Size | 6 AWG SOL |
Width | 3.4" |
Depth | 4.2" |
Height | 3.2" |
Description
Raised Floor Grounding Connector, Grounding Wire Size 6 AWG SOL to 1/0 AWG STR, Material Steel, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 1/0 AWG STR, For Minimum Ground Conductor Wire Size 6 AWG SOL, Grounding Wires Connected To 1 in to 1 1/8 in Round Raised Floor Pedestal, 7/8 in Square Raised Floor Pedestal, Standards TIA-942 / TIA-607-B, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Overall Height 3 3/16 in, Overall Length 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Green (HS397-S100-GREEN)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- ZORO SELECT Illuminated Wall Switch, 20A, Rocker Style (9901GLI)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- Panduit Ground Rods & Clamps