Shop All Ground Rods & Clamps
Panduit
Ground Rod Clamp, Steel Zinc Plated
Mfr # GPQC07-1/0
Zoro # G2997541
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Access Floor
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 6 AWG Solid to 1/0 AWG Stranded
- Material Steel
- Grounding Wires Connected To 3/4 in to 7/8 in Round Raised Floor Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPQC07-1/0
- Zoro # G2997541
- UPC # 074983098514
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 6 AWG Solid to 1/0 AWG Stranded |
Conductor Size | 6 Solid to 1/0 Stranded |
Grounding Wire Size | 6 AWG SOL to 1/0 AWG STR |
Overall Width | 3 3/8 in |
Overall Length | 4 1/4 in |
For Maximum Ground Conductor Wire Size | 1/0 AWG STR |
For Minimum Ground Conductor Wire Size | 6 AWG SOL |
Overall Height | 3 3/16 in |
Details
Item | Raised Floor Grounding Connector |
Item - Grounding Connector | Raised Floor Grounding Connector |
Type | Access Floor |
Type - Grounding Connector | Mechanical |
Material | Steel |
Grounding Wires Connected To | 3/4 in to 7/8 in Round Raised Floor Pedestal |
Standards | TIA-942 / TIA-607-B |
Material - Grounding Connector | Zinc Plated Steel |
Number of Wires - Grounding | 1 |
Material of Construction | Steel Zinc Plated |
Description/Special Features | 3/4 to 7/8" Round |
Torque | 150 in-lb, 385 in-lb |
Accessory Type | Ground Clamp |
Description
Raised Floor Grounding Connector, Grounding Wire Size 6 AWG SOL to 1/0 AWG STR, Material Steel, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 1/0 AWG STR, For Minimum Ground Conductor Wire Size 6 AWG SOL, Grounding Wires Connected To 3/4 in to 7/8 in Round Raised Floor Pedestal, Standards TIA-942 / TIA-607-B, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Overall Height 3 3/16 in, Overall Length 4 1/4 in, Overall Width 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP4K0901BW3)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Pink color - Nylon - 50 Lbs Tensile Strength (CT261CL-PINK)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- L.H. DOTTIE L.H. Dottie 3/4'' Ground Rod Clamp, 25PK (GR34)
- Panduit Ground Rods & Clamps