Shop All Ground Rods & Clamps
Panduit
Ground "e" Style Conn.
Mfr # GCE500-1/0
Zoro # G0414511
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Conductivity Copper
- Height 2.64 in
- Application Utility/Ground Grid
- Width 1.36 in
- Minimum Rebar Size (In.) 45054
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GCE500-1/0
- Zoro # G0414511
- UPC # 7498300957
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Height | 2.64 in |
Width | 1.36 in |
Minimum Rebar Size (In.) | 45054 |
Overall Width (mm) | 34.5 |
Maximum Ground Rod Size (In.) | 44989 |
Overall Length (In.) | 1 |
Overall Height (mm) | 67 |
Minimum Ground Rod Size (In.) | 44928 |
Overall Length (mm) | 25.4 |
Maximum Rebar Size (mm) | 19.05 |
Overall Width (In.) | 1.36 |
Minimum Copper Conductor Size (kcmil) | 250 |
Maximum Copper Conductor Size (kcmil) | 500 |
Overall Height (In.) | 2.64 |
Minimum Ground Rod Size (mm) | 12.7 |
Minimum Rebar Size (mm) | 15.87 |
Maximum Ground Rod Size (mm) | 19.05 |
Overall Length | 1 inch |
Description
Ground In.e In. Style Conn.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #4 Stud PK50 (24C957)
- SIEMENS IEC Control Relay, 2NO/2NC, 125VDC, 10A (3RH21221BG40)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2F7)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- Panduit Ground Rods & Clamps