Shop All Ground Rods & Clamps
Panduit
Ground bar Clamp 2/0 SOL-250 kcmil
Mfr # GBC2250-12-X
Zoro # G2755438
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Width 1.25 in
- Height 2.27 in
- Application Utility/Ground Grid
- Overall Length 2.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GBC2250-12-X
- Zoro # G2755438
- UPC # 7498307208
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Width | 1.25 in |
Height | 2.27 in |
Overall Length | 2.04 in |
Overall Width (In.) | 1.25 |
Overall Length (mm) | 51.8 |
Overall Height (In.) | 2.27 |
Overall Height (mm) | 57.7 |
Overall Length (In.) | 2.04 |
Overall Width (mm) | 31.8 |
Details
Material | Silicon Bronze |
Application | Utility/Ground Grid |
Product Type | Grounding Clamp |
Standards Met | cULus LISTED TO UL467/CSA22.22 No. 41 |
Product Class | Grounding & Bonding |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3, 50kA (STXR240D05)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (EX-N15)
- HOPKINS 12 GAUGE / 2-WIRE BONDED (BLUE/BLACK)(100FT.SPOOL (49975)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- Panduit Ground Rods & Clamps