Shop All Grommet Edging
Panduit
Grommet Edging Strip, .085" Thick, PK100
Mfr # GE85-C69
Zoro # G0767422
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.09 in
- Min. Panel Thickness 0.05 in
- Color Natural
- Length 1.06 ft
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GE85-C69
- Zoro # G0767422
- UPC # 7498360168
- Country of Origin Costa Rica
- Category Grommet Edging
Dimensions
Length | 1.06 ft |
Height | 0.16" |
Depth | 12.75" |
Width | 0.18" |
Overall Length | 0.3 m |
Details
Max. Panel Thickness | 0.09 in |
Min. Panel Thickness | 0.05 in |
Color | Natural |
Item | Grommet Edging Strip,.085" Thick,PK100 |
Material | Nylon 6.6 |
Standards | RoHS Compliant |
Application | To Protect Cables Being Installed where there Might be Sharp Edges on Straight Edges |
Temp. Range | -40 to 212°F |
Description/Special Features | Flammability Rating of UL94V-0 |
Product Material | Nylon 6.6 |
Product Color | Natural |
Product Type | Cable Protection |
Additional Information | Panel Thickness Range: 0.052 Inch to 0.085 Inch |
Cable Manager Type | Edging |
Product Name | Military Standard Nylon Grommet Edging |
Product Class | Grommet Edging |
Min Operating Temperature | -40 degrees celsius |
Description
Grommet Edging Strip,.085 In. Thick,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH5)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT, 9 sec. (1EGB8)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- Panduit Grommet Edging