Shop All Grommet Edging
Panduit
Grommet Edging Strip, 0.510" Thick, PK25
Mfr # GE510-Q
Zoro # G0767319
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.51 in
- Min. Panel Thickness 0.38 in
- Color Natural
- Width 0.64"
- Length 1.06 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GE510-Q
- Zoro # G0767319
- UPC # 7498360144
- Country of Origin Costa Rica
- Category Grommet Edging
Dimensions
Width | 0.64" |
Length | 1.06 ft |
Height | 0.26" |
Depth | 12.75" |
Overall Length | 0.3 m |
Details
Max. Panel Thickness | 0.51 in |
Min. Panel Thickness | 0.38 in |
Color | Natural |
Item | Grommet Edging Strip,0.510" Thick,PK25 |
Material | Nylon 6.6 |
Standards | RoHS Compliant |
Application | To Protect Cables Being Installed where there Might be Sharp Edges on Straight Edges |
Temp. Range | -40 to 149°F |
Description/Special Features | Flammability Rating of UL94V-0; Abrasion Protection |
Product Name | Military Standard Nylon Grommet Edging |
Cable Manager Type | Edging |
Additional Information | Panel Thickness Range: 0.380 Inch to 0.510 Inch |
Product Color | Natural |
Product Material | Nylon 6.6 |
Product Type | Cable Protection |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging Strip,0.510 In. Thick,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Screw, Black, 22mm, 1NC (M22-K01)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- AC WORKS 1.5FT L6-20P 20A 250V Locking Plug to 6-50 Welder Connector (WDL620650-018)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-A-C0)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- PERFORMANCE TOOL Wilmar PMW5214 125 Piece Rubber Grommet SAE Assortment (PMW5214)
- Panduit Grommet Edging